Shop All Bell Traps and Drains
Bestcare
6 " Nickel Bronze Floor Drain Grate
Mfr # WHDG-6SQ
Zoro # G7759991
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Silver/Satin
- Grid Material 304 Stainless Steel
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WHDG-6SQ
- Zoro # G7759991
- UPC # 883232475255
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 2 1/4 in |
Length (In.) | 6 in |
Overall Dia. (In.) | 6 |
Overall Diameter | 6" |
Height | 2 1/4 in |
Overall Width | 6 in |
Overall Length | 6 in |
Overall Height | 3/4 in |
Description
Grate, Product Type Grate, Overall Width 6 in, Overall Length 6 in, Overall Diameter 6 In., Material Nickel Bronze, Finish Satin, Installation Type No Hub, Color Bronze, Grate Surface Type Radial, Shape Square, Includes Ligature Resistant Baffle, Vandal Resistant screws, Load Capacity 2,000 lb, ADA Compliant Yes, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Square, Resistance Properties Ligature Resistant, Vandal Resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- KOHLER Mastershower 2 Or 3 Way Diverter Valv (737-K-NA)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (29870)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-5RD)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- BESTCARE 5-1/4 " stainless steel Shower Drain (WHLD-12-F)
- BESTCARE 9 " Nickel Bronze/Cast Iron Floor Drain (WHFD-5RD-2NH)
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- Bestcare Bell Traps and Drains