Shop All Bathroom Safety Bars and Chairs
Bestcare
51" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin
Mfr # WH1140-48
Zoro # G7759599
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51"
- Finish Satin
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA Compliant, ANSI, Uniform Federal Accessibility Standard (UFAS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1140-48
- Zoro # G7759599
- UPC # 883232462392
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 51" |
Width | 5" |
Height | 3-1/2" |
Depth | 3-1/2" |
Overall Length | 51 in |
Bar Length | 48 in |
Bar Diameter | 1 1/2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 48 in, Overall Length 51 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 48 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features V Shaped Closure Plate Closure Plate, Includes (11) Mounting Screws, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BN)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 12in.L (QB-112MF)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1110-1)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-5)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- AMERICANA 39-3/16" L, Traditional, 17 ga. Brass, Grab Bar, Black (DR114360)
- Bestcare Bathroom Safety Bars and Chairs