Shop All Bell Traps and Drains
Bestcare
5-1/4 " stainless steel Shower Drain
Mfr # WHLD-24-F
Zoro # G7759976
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Color/Finish Satin Nickel
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WHLD-24-F
- Zoro # G7759976
- UPC # 883232477402
- Country of Origin Mexico
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 3-5/16" |
Length (In.) | 24" |
Length - Drains | 24 7/8 in |
Overall Diameter | 5-1/4" |
Pipe Dia. - Drains | 2 in |
Overall Dia. (In.) | 5-1/4 |
Pipe Inside Diameter | 2 in |
Overall Length | 24 in |
Flange Diameter | 1 1/2 in |
Pipe Outside Diameter | 2 in |
Overall Width | 26 7/8 in |
Overall Height | 3 3/8 in |
Body Height | 3 3/8 in |
Description
Shower Drain, Flange Diameter 1 1/2 in, Includes Grate Yes, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Flashing Flange, Shield, Connection Type No Hub, Ligature Resistant Yes, Body Height 3 3/8 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver, Overall Width 26 7/8 in, Overall Length 24 in, Overall Diameter 5-1/4 In., Body Diameter Not Applicable, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- LEGEND VALVE 1/2" BLACK MERCHANT COUPLING (350-703)
- ZORO SELECT 2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-210)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200BRB90)
- BESTCARE 5-1/4 " stainless steel Shower Drain (WHLD-12-F)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-5RD)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- BESTCARE 9 " Nickel Bronze/Cast Iron Floor Drain (WHFD-5RD-2NH)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- Bestcare Bell Traps and Drains