Shop All Bathroom Mirrors
Bestcare
38 1/2 in "H x 21 1/2 in "W, Framed , Mirror , Polymer Resin ,
Mfr # WH1863-OCC11
Zoro # G3574633
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 38 1/2 in
- Body Material Polymer Resin
- Frame Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1863-OCC11
- Zoro # G3574633
- UPC # 883232710707
- Country of Origin Mexico
- Category Bathroom Mirrors
Dimensions
Height (In.) | 38 1/2 in |
Width (In.) | 21 1/2 in |
H x W x D | 39 in x 22 in x 3/4 in |
Overall W x H | 22 in x 39 in |
Overall Width | 21 1/2 in |
Overall Height | 38 1/2 in |
Overall Depth | 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 38 1/2 in, Overall Width 21 1/2 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification 1X, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Concealed Front Mounting, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12030)
- EVERFLOW 5/8" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5838)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- KOHLER Verdera Side Mirror Kit (99012-NA)
- ET2 Mirror 1-Light 23.75" Wide Brushed Aluminum LED Mirror (E42014-90AL)
- Bestcare Bathroom Mirrors