Shop All Bathroom Safety Bars and Chairs
Bestcare
32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin
Mfr # WH1109-3-R
Zoro # G6194395
original price:
$322.04
8% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Finish Satin
- Type Ligature Resistant
- Material Stainless Steel
- Standards ANSI, UFAS, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH1109-3-R
- Zoro # G6194395
- UPC # 883232438601
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32" |
Width | 18" |
Height | 3-1/4" |
Depth | 3 |
Dia. | 1 1/2" |
Overall Length | 35 in |
Height (In.) | 3-1/4 |
Depth (In.) | 3 |
Width (In.) | 18 |
Bar Length | 18 in, 32 in |
Bar Diameter | 1 1/2 in |
Mounting Flange Diameter | 3 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Two Wall, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, 32 in, Overall Length 35 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 1/4 in, Mount Orientation Right Hand, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Stainless Steel Vandal Resistant Screw, Wall Anchor, Mounting Flange Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 8"" (466-08QTLF)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- ACORN CONTROLS Air Control Push Button Assembly, Single-Temp w/Side Outlet (2566-025-001)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2277)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-5)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- Bestcare Bathroom Safety Bars and Chairs