Shop All Bathroom Safety Bars and Chairs
Bestcare
21" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin
Mfr # WH1140-18
Zoro # G7759495
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Finish Satin
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA Compliant, ANSI, Uniform Federal Accessibility Standard (UFAS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1140-18
- Zoro # G7759495
- UPC # 883232468035
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21" |
Width | 5" |
Height | 3-1/2" |
Depth | 3-1/2" |
Overall Length | 21 in |
Bar Diameter | 1 1/2 in |
Bar Length | 18 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features V Shaped Closure Plate, Includes (6) Mounting Screws, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- PENTAIR/OMNIFILTER 0.5Standard Taste/Odor Crtridge10", .5Micron, (CB3-SS4-S18)
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC06)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1110-1)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- ALFI BRAND Black Matte 17" Wide Foldable Teak Shower Seat with Backrest (ABS17-BM)
- Bestcare Bathroom Safety Bars and Chairs