Shop All Bathroom Mirrors
Bestcare
17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin ,
Mfr # WH1860-OCC11
Zoro # G3573918
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 17 1/2 in
- Body Material Polymer Resin
- Frame Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1860-OCC11
- Zoro # G3573918
- UPC # 883232710677
- Country of Origin Mexico
- Category Bathroom Mirrors
Dimensions
Height (In.) | 17 1/2 in |
Width (In.) | 14 1/2 in |
Overall Depth | 3/4 in |
Overall W x H | 15 in x 18 in |
Overall Width | 14 1/2 in |
H x W x D | 18 in x 15 in x 3/4 in |
Overall Height | 17 1/2 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 17 1/2 in, Overall Width 14 1/2 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification 1X, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Concealed Front Mounting, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 P451 NO LEAD PRESS CHECK (105-007NL)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- BOBRICK Channel-Frame Mirror (165 1836)
- Bestcare Bathroom Mirrors