Shop All Automatic Flush Valve
Bestcare
1.6 gpf, Toilet Manual Flush Valve, Powder Coated, 1 in IPS
Mfr # WH2802SLPT-1.6
Zoro # G4997553
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series BestCare
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-1.6
- Zoro # G4997553
- UPC # 883232437727
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | BestCare |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Fixture Type | Toilet |
Pressure Range | 15 to 80 psi |
Finish | Powder Coated |
Item | Manual Flush Valve |
Valve Design | Diaphragm |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Handle Type | Push Button |
Rough-In (In.) | 1 |
Connection Location | Top |
Includes | Valve and Cover |
Ligature Resistant | Yes |
Standards | ANSI/ASME 112.19.2., ASSE 1037 |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- NIBCO 1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow (9077.5)
- LEGEND VALVE 3" SS304 UNION (404-150)
- PROPLUS 3/4 x 1/2 Black Malleable 90-Degree Elbow (45028)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111-1.28 ESS)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- SPEAKMAN Piston Flush Valve-Water Closet (K-9200)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- Bestcare Automatic Flush Valve