Shop All Automatic Flush Valve
Bestcare
1.6 gpf, Toilet Automatic Flush Valve, Powder Coated, 1 in IPS
Mfr # WH2802SLPT-SO-1.6
Zoro # G3919664
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series BestCare
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-SO-1.6
- Zoro # G3919664
- UPC # 883232492795
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | BestCare |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 2 1/4 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Fixture Type | Toilet |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Battery Life | 1 yr |
Valve Design | Sensor |
Ligature Resistant | Yes |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Fixture Mount | Wall |
Finish | Powder Coated |
Includes | (6) Wall Brackets, Angle Stop, Vacuum Breaker |
Sensor Range | 22 in to 42 in |
Pressure Range | 15 to 80 psi |
Item | Automatic Flush Valve |
Exposed/Concealed | Concealed |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Plastic Cartridge Cover (M907050-0020A)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- DWYER INSTRUMENTS Adapter, brass, 1/8in NPT to 3/16in rubber and 1/8in ID plastic tubing. (A-339)
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.102.AB.1T)
- PFISTER Pfister 135 Valve (974-0550)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- AMTC VALVE 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (AEF-801-CU-05)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- Bestcare Automatic Flush Valve