Shop All Paper Towel Dispensers
Bestcare
15-9/16"L Paper Towel Dispenser, SS White
Mfr # WH1846B
Zoro # G7759486
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Ligature Resistant
- Product Series BestCare
- Dispenser Material 304 Stainless steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestcare
- MFR # WH1846B
- Zoro # G7759486
- UPC # 883232471417
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Width (In.) | 15-1/4 |
Hook Size (In.) | 1/2 |
Length (In.) | 15-9/16 |
Depth (In.) | 4-3/16 |
Height (In.) | 8-15/16 |
Dispenser Depth | 4 1/4 in |
Dispenser Height | 9 in |
Paper Towel Width | 11 in |
Dispenser Width | 15 1/4 in |
Wall Opening Size | 14-3/4" x 8-1/8" |
Description
Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 11 in, White, Finish Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 9 in, Dispenser Width 15 1/4 in, Dispenser Depth 4 1/4 in, Compatible Mfg. Model Number WH1846B-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance No, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER EasyAdapterHose (WH180)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue/Gray, Microfiber (ST30B)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, White (56601)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- Bestcare Paper Towel Dispensers