Shop All Automatic Flush Valve
Bestcare
1.28 gpf, Toilet Manual Flush Valve, Powder Coated, 1 in IPS
Mfr # WH2802SLPT-1.28
Zoro # G4997544
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series BestCare
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-1.28
- Zoro # G4997544
- UPC # 883232437628
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | BestCare |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Handle Type | Push Button |
Fixture Type | Toilet |
Ligature Resistant | Yes |
Pressure Range | 15 to 80 psi |
Connection Location | Top |
Item | Manual Flush Valve |
Includes | Valve and Cover |
Rough-In (In.) | 1 |
Finish | Powder Coated |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Valve Design | Diaphragm |
Standards | ANSI/ASME 112.19.2., ASSE 1037 |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- ILB GOLD Water Filter, Replacement For Everpure, H-104 Filter (H-104 FILTER)
- B & K ELBOW STREET 90 2""COPPER (W 62386)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- KISSLER Plastic Flush Valve, Black (68-7250)
- Bestcare Automatic Flush Valve