Shop All Automatic Flush Valve
Bestcare
1.28 gpf, Toilet Automatic Flush Valve, Powder Coated, 1 in IPS
Mfr # WH2802SLPT-SO-1.28
Zoro # G3919700
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series BestCare
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-SO-1.28
- Zoro # G3919700
- UPC # 883232492788
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | BestCare |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 2 1/4 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Fixture Mount | Wall |
Exposed/Concealed | Concealed |
Fixture Type | Toilet |
Ligature Resistant | Yes |
Item | Automatic Flush Valve |
Sensor Range | 22 in to 42 in |
Pressure Range | 15 to 80 psi |
Finish | Powder Coated |
Valve Design | Sensor |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Battery Life | 1 yr |
Includes | (6) Wall Brackets, Angle Stop, Vacuum Breaker |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- Bestcare Automatic Flush Valve