Shop All Automatic Flush Valve
Bestcare
0.5 gpf, Urinal Manual Flush Valve, Powder Coated, 3/4 in IPS
Mfr # WH2802SLPT-0.5
Zoro # G5036245
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series BestCare
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestcare
- MFR # WH2802SLPT-0.5
- Zoro # G5036245
- UPC # 883232437710
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | BestCare |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Pressure Range | 15 to 80 psi |
Handle Type | Push Button |
Includes | Valve and Cover |
Item | Manual Flush Valve |
Rough-In (In.) | 1 |
Fixture Type | Urinal |
Ligature Resistant | Yes |
Valve Design | Diaphragm |
Connection Location | Top |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Finish | Powder Coated |
Standards | ANSI/ASME 112.19.2., ASSE 1037 |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Plastic Dome Cover, For Use With Symmons Temptrol Valve (T-19/20)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- MOEN Button for Flush Valve, Chrome (104524)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- Bestcare Automatic Flush Valve