Shop All Bed Frames
This Product is Discontinued
Bestar
Versatile Queen Murphy Bed with 2 Shelving Units (115W), Walnut Grey (Discontinued)
Mfr # 42883-000035
Zoro # G903452224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Walnut Grey
- Weight 803
- Depth 20.1
- Width 114.6
- Height 87.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 42883-000035
- Zoro # G903452224
- UPC # 63753067195
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 20.1 |
Width | 114.6 |
Height | 87.9 |
Details
Color | Walnut Grey |
Weight | 803 |
Description
This comfortable Murphy Bed can be slept on every night thanks to the EuroSlat mattress support system. The Shelving Units offer a combination of closed and open storage to meet all your needs. The Murphy Bed accommodates most standard Queen mattresses and supports up to 1000 pounds (including mattress). The open bed extends 92. 7 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. With moldings, the cabinet must be anchored to a wall with a minimum ceiling height of 93 inches. Without moldings, the minimum ceiling height is 91. 1 inches.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.