Shop All Sofas & Love Seats
Bestar
Versatile Full Murphy Bed, Two Storage Units And A Sofa (109“)
Mfr # 40791-000017
Zoro # G403452496
product price: $3,070.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,070.99
Free 30-Day Returns
Key Features
- Color White
- Width 108.6
- Depth 53.5
- Weight 748
- Height 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 40791-000017
- Zoro # G403452496
- UPC # 63753059015
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Width | 108.6 |
Depth | 53.5 |
Height | 85 |
Details
Color | White |
Weight | 748 |
Description
This set includes a Full Murphy Bed, Two Storage Units and a Sofa Full Murphy Bed, Two Storage Units and a Sofa (109")The Versatile collection by Bestar allows you to transform your room into a sleeping or working area. From the wall unit to the Murphy bed, furniture pieces in the Bestar Versatile Collection combine practicality and aesthetics. All surfaces feature a durable scratch, stain and burn resistant melamine finish. The kit comprises the Murphy bed and two 25“ storage units. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Accommodates most full size mattress up to 10“ thick and weighing at least 70 lbs. Maximum dimensions of the mattress are 54“ X 75“. Mattress not included; Box spring not required. Use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Front panel is installed as one of the last steps making the mounting to studs in a wall much easier. Finished with attractive crown molding. Bed when opened will require a clearance of 85. 4“ from the wall extending into the room. Clearance of 9. 8“ under the bed when it is open. The height of the ceiling needs to be a minimum of 85“ to be able to raise the bed during installation and a minimum of 88“ to install the crown molding. Each storage unit has 2 fixed and 4 adjustable shelves to maximize your space. Wire grommet in back panel to allow for access to electrical outlets. Dimensions : murphy bed : 58. 6 x 20 x 85. 25“ storage unit : 25 x 20 x 85. Assembly required. Easy to install. Sofa for Full Murphy Bed fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and Murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Full Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used,
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- JONTI-CRAFT 20 Section Mobile Backpack Cubbie (3946JC)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- Bestar Sofas & Love Seats