Shop All Bed Frames
This Product is Discontinued
Bestar
Versatile 93W Queen Murphy Bed and Shelving Unit with 3 Drawers (92W), Walnut Grey (Discontinued)
Mfr # 42879-000035
Zoro # G203452375
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Walnut Grey
- Depth 22.6
- Height 89.9
- Weight 595
- Width 92.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 42879-000035
- Zoro # G203452375
- UPC # 63753067041
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 22.6 |
Height | 89.9 |
Width | 92.1 |
Details
Color | Walnut Grey |
Weight | 595 |
Description
The dual piston system allows you to fold the bed up and down safely and easily. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 7 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 93 inches with moldings and 91. 1 inches without. The Shelving Unit offers 2 fixed and 4 adjustable shelves, 3 drawers, and 1 grommet for access to electrical outlets.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.