Shop All Sofas & Love Seats
Bestar
Versatile 92W Queen Murphy Bed, A Storage Unit And A Sofa
Mfr # 40780-000017
Zoro # G803452201
product price: $2,930.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,930.99
Free 30-Day Returns
Key Features
- Width 92
- Height 89.9
- Color White
- Depth 56.1
- Weight 651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 40780-000017
- Zoro # G803452201
- UPC # 63753058957
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Width | 92 |
Height | 89.9 |
Depth | 56.1 |
Details
Color | White |
Weight | 651 |
Description
This set includes a Queen Murphy Bed, a Storage Unit and a Sofa. Queen Murphy Bed, a Storage Unit and a SofaThe Versatile collection by Bestar allows you to transform your room into a sleeping or working area. From the wall unit to the Murphy bed, furniture pieces in the Bestar Versatile Collection combine practicality and aesthetics. All surfaces feature a durable scratch, stain and burn resistant melamine finish. The kit comprises the Queen Murphy Bed and a 25“ storage unit. The mechanism provides simplified assembly of the murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Accommodates a standard queen mattress up to 12“ thick and weighing at least 70 lbs. Maximum dimensions of the mattress are 60“ X 80“. Mattress not included; Box spring not required. Use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Front panel is installed as one of the last steps making the mounting to studs in a wall much easier. Finished with attractive crown molding. Bed when opened will require a clearance of 93. 4“ from the wall extending into the room. Clearance of 9. 5“ under the bed when it is open. The height of the ceiling needs to be a minimum of 91“ to be able to raise the bed during installation and a minimum of 93“ to install the crown molding. The storage unit has 2 fixed and 4 adjustable shelves to maximize your space. Wire grommet in back panel to allow for access to electrical outlets. Dimensions : Murphy Bed : 69. 4 x 22. 6 x 89. 9. 25“ storage unit : 25 x 20 x 85. Assembly required. Sofa for Queen Murphy Bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Queen Murphy Bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- GLOBAL EQUIPMENT Interion Antimicrobial Upholstered Leather Sofa, Black (HX-7010-ANT)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- ACME FURNITURE INDUSTRY Dreena Bonded Leather Sofa with Five Pilllows (5495)
- Bestar Sofas & Love Seats