Shop All Sofas & Love Seats
Bestar
Versatile 78W Queen Murphy Bed and a Sofa, White
Mfr # 40721-000017
Zoro # G403452151
product price: $2,676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,676.99
Free 30-Day Returns
Key Features
- Weight 498
- Color White
- Depth 56.1
- Height 89.9
- Width 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 40721-000017
- Zoro # G403452151
- UPC # 63753059022
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Depth | 56.1 |
Height | 89.9 |
Width | 78 |
Details
Weight | 498 |
Color | White |
Description
This set includes a Queen Murphy Bed and a Sofa. Queen Murphy BedThe Versatile collection by Bestar allows you to transform your room into a sleeping or working area. From the wall unit to the Murphy bed, furniture pieces in the Bestar Versatile Collection combine practicality and aesthetics. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Front panel is installed as one of the last steps making the mounting to studs in a wall much easier. Finished with attractive crown molding. Accommodates most standard queen mattresses. The mattress must meet the following requirements:Thickness between 20. 3 and 30. 5 cm (8 and 12 in). Weight between 27. 2 and 40. 8 kg (60 and 90 lb). Size of 203. 2 cm (L) x 152. 4 cm (W) (80 x 60 in). No futons. Mattress not included; Box spring not required. Bed when opened will require a clearance of 93. 4“ from the wall extending into the room. The minimum height required of the ceiling is 92 in. Clearance of 9. 5“ under the bed when it is open. The height of the ceiling needs to be a minimum of 91“ to be able to raise the bed during installation and a minimum of 93“ to install the crown molding. Assembly required. Easy to install. Sofa for Queen Murphy Bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s queen Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 78” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- OFFICESOURCE Tribeca Collection Tribeca Sofa (9683AGT)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- 4D CONCEPTS 4D Concepts 601636 Sofa Table with Slate Top in Metal and Slate (601636)
- Bestar Sofas & Love Seats