Shop All Bed Frames
This Product is Discontinued
Bestar
Versatile 70W Queen Murphy Bed, Walnut Grey (Discontinued)
Mfr # 42184-000035
Zoro # G203444981
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Walnut Grey
- Height 87.8
- Width 69.1
- Weight 387
- Depth 20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 42184-000035
- Zoro # G203444981
- UPC # 63753066747
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 87.8 |
Width | 69.1 |
Depth | 20.1 |
Details
Color | Walnut Grey |
Weight | 387 |
Description
This comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The Euroslat mattress support system increases the sleeper’s comfort for a good night’s sleep. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 7 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. If you wish to include the moldings, the cabinet just be anchored to a wall with a minimum ceiling height of 93 inches. Without the moldings, the minimum ceiling height is 91. 1 inches.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.