Shop All Accent Furniture and Storage
Bestar
Versatile 36W Low storage unit with rod, White
Mfr # 40166-1117
Zoro # G603452234
product price: $247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Weight 105
- Color White
- Height 40.3
- Width 35.8
- Depth 18.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 40166-1117
- Zoro # G603452234
- UPC # 63753038621
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 40.3 |
Width | 35.8 |
Depth | 18.1 |
Details
Weight | 105 |
Color | White |
Description
The efficiency of the Versatile collection by Bestar allows you to enjoy your living space. From the wall unit to the wall bed, furniture pieces in the Bestar Versatile Collection combine practicality and aesthetics. 0. 75" shelves with a burn-, scratch- and stain-resistant finish melamine. 2 adjustable shelves and 1 fixed shelf. 1 pole to hang clothes. Easy to install. Assembly required.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- SAFCO Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top) (1927CY)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- BAXTON STUDIO Winda 4-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6515)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- HENN & HART Sivil 42 in. Blackened Bronze Console Table (AT0106)
- Bestar Accent Furniture and Storage