Shop All Bed Frames
Bestar
Universel 73W Sofa for Full Murphy Bed (no backrest) in grey
Mfr # AC-1069-25
Zoro # G305341003
product price: $946.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$946.99
Free 30-Day Returns
Key Features
- Color Grey
- Overall Height 39
- Overall Width 72.5
- Overall Length 33.5
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # AC-1069-25
- Zoro # G305341003
- UPC # 63753058179
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 39 |
Overall Width | 72.5 |
Overall Length | 33.5 |
Details
Color | Grey |
Finish | Grey |
Description
QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Full Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 72. 5” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting murphy bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit comfortably during the day, and when it’s time rest, simply remove the cushions and fold out the Murphy Bed. When the bed is folded out, the sleeping surface fits perfectly over the seating area and between the armrests of the sofa. As a result, you can leave the frame of the sofa in place. When the bed is folded up, the sleeping surface becomes the backrest of the couch. The seat depth is 23. 6” and its height is 17. 4”. The arm height is 4. 7” above the seat. The arm width is 6”. The interior width of each seat is 30. 3”. The frames for the arms are made with 4 mm plywood, the frame for the seat is made from larch. For installation and to avoid risk of injury, use only a professional or qualified person with knowledge of the wall structure, studs, and components. Bed may be attached to wood studs, metal studs, or masonry wall structures; masonry requires use of concrete screws (not provided).
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Bestar Pur 59W Full Murphy Bed in White (26183-17)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- BESTAR Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey (116876-000017)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- FLASH FURNITURE 12" Queen Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-Q-GG)
- Bestar Bed Frames