Shop All Desks
Bestar
Universel 60W Table Desk with Square Metal Legs, Northern Maple
Mfr # 65865-38
Zoro # G503452259
product price: $164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Weight 62
- Height 29
- Depth 29.5
- Width 59.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 29 |
Depth | 29.5 |
Width | 59.3 |
Details
Color | Northern Maple |
Weight | 62 |
Description
This modern Table Desk allows everything to be on hand. The desk’s metal legs in matte silver bring a touch of style to any office. The desk’s compact design allows it to fit in any room and be used in many ways.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- BESTAR Bestar L Desk W/ Pedestal - 71" - Slate & Sandstone - Connexion Series (93880-1459)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- Bestar Desks