Shop All Bookcases & Bookshelves
Bestar
Universel 30W Standard Bookcase, Dark Chocolate
Mfr # 65715-000079
Zoro # G103444968
product price: $172.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Depth 11.6
- Height 71.9
- Width 29.4
- Weight 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 65715-000079
- Zoro # G103444968
- UPC # 63753069342
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.6 |
Height | 71.9 |
Width | 29.4 |
Details
Color | Dark Chocolate |
Weight | 80 |
Description
Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- STAR Adjustable Leg (2R-Y5092)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- BESTAR Universel 30W Standard Bookcase, Bark Grey (65715-000047)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- BESTAR Orion 20W Narrow Shelving Unit, White & Walnut Grey (116162-000017)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- Bestar Bookcases & Bookshelves