Shop All Bookcases & Bookshelves
Bestar
Universel 30W Standard Bookcase, Bark Grey
Mfr # 65715-000047
Zoro # G003444938
product price: $158.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Depth 11.6
- Height 71.9
- Width 29.4
- Weight 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 65715-000047
- Zoro # G003444938
- UPC # 63753069410
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.6 |
Height | 71.9 |
Width | 29.4 |
Details
Color | Bark Grey |
Weight | 80 |
Description
Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- BESTAR Universel 30W Standard Bookcase, Dark Chocolate (65715-000079)
- BESTAR Orion 20W Narrow Shelving Unit, White & Walnut Grey (116162-000017)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- BESTAR Bestar Universel 36W Bookcase in bark grey (44700-47)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- Bestar Bookcases & Bookshelves