Shop All File Cabinets
Bestar
Universel 29W Lateral File Cabinet in white
Mfr # 46630-1117
Zoro # G005340931
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 29.7
- Overall Depth 19.6
- Width 28.3
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 46630-1117
- Zoro # G005340931
- UPC # 63753046800
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.7 |
Overall Depth | 19.6 |
Width | 28.3 |
Details
Color | White |
Finish | White |
Description
The Logan collection has the perfect furniture to give your office a sophisticated and contemporary look. The work surfaces are wide and spacious, giving you plenty of room to work. The collection also features various storage options such as file cabinets and hutches to keep your office organized. Enhance your space with this beautiful collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- Bestar File Cabinets