Shop All File Cabinets
Bestar
Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white
Mfr # 165600-000144
Zoro # G305340921
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Maple & Pure White
- Height 29.7
- Overall Depth 23.6
- Width 27.9
- Finish Silver Maple & Pure White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 165600-000144
- Zoro # G305340921
- UPC # 63753068644
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29.7 |
Overall Depth | 23.6 |
Width | 27.9 |
Details
Color | Silver Maple & Pure White |
Finish | Silver Maple & Pure White |
Description
The Bestar Universel Standard 2 Drawer Lateral File Cabinet is the ideal paperwork storage solution for any office. It allows you to keep your various files, documents, and office supplies in order. The large file cabinet is designed with our Tip Guard safety features, which include a stable design, a counterweighted back panel, a wall anchor, and Open-Safe Drawers. Thanks to its fully finished back panel, the filing cabinet can be placed anywhere in the room. Use the durable melamine surface as additional storage for a printer. Each drawer opens on smooth ball-bearing slides for an effortless open and close, so you’ll have no trouble reaching its contents. The drawers are designed to accommodate files of various sizes for your convenience. A lock secures both drawers to protect sensitive information. Add a touch of personality to your office by displaying decorative items, plants, and pictures on top of the cabinet. The lateral filing cabinet’s classic design allows it to blend easily into any existing office decor style. This storage solution is tested to meet ANSI/BIFMA quality standards for safety and performance. See the full Universel collection to create your ideal office space with a desk, a bookcase, office accessories, and more .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ignition Control Module (1175723)
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- Bestar File Cabinets