Shop All File Cabinets
Bestar
Universel 28W Standard 2 Drawer Lateral File Cabinet in charcoal maple
Mfr # 165600-000140
Zoro # G805340926
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal Maple
- Height 29.7
- Overall Depth 23.6
- Width 27.9
- Finish Charcoal Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 165600-000140
- Zoro # G805340926
- UPC # 63753068468
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29.7 |
Overall Depth | 23.6 |
Width | 27.9 |
Details
Color | Charcoal Maple |
Finish | Charcoal Maple |
Description
The Bestar Universel Standard 2 Drawer Lateral File Cabinet is the ideal paperwork storage solution for any office. It allows you to keep your various files, documents, and office supplies in order. The large file cabinet is designed with our Tip Guard safety features, which include a stable design, a counterweighted back panel, a wall anchor, and Open-Safe Drawers. Thanks to its fully finished back panel, the filing cabinet can be placed anywhere in the room. Use the durable melamine surface as additional storage for a printer. Each drawer opens on smooth ball-bearing slides for an effortless open and close, so you’ll have no trouble reaching its contents. The drawers are designed to accommodate files of various sizes for your convenience. A lock secures both drawers to protect sensitive information. Add a touch of personality to your office by displaying decorative items, plants, and pictures on top of the cabinet. The lateral filing cabinet’s classic design allows it to blend easily into any existing office decor style. This storage solution is tested to meet ANSI/BIFMA quality standards for safety and performance. See the full Universel collection to create your ideal office space with a desk, a bookcase, office accessories, and more .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- Bestar File Cabinets