Shop All Desks
Bestar
U Shaped Desk, 93.6" D X 65" W X 65.9" H, White Chocolate, Melamine
Mfr # 52850-31
Zoro # G0391592
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,113.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 65"
- Overall Depth 93.6"
- Overall Height 65.9"
- Color White Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 65" |
Overall Depth | 93.6" |
Overall Height | 65.9" |
Height | Desk: 65.9"; Bookcase: 72"; Lateral File: 30.4" |
Width | Desk: 65"; Bookcase: 29-1/2"; Lateral File: 28.4" |
Details
Type | U Shaped Desk |
Item | U-Shaped Desk,Lat.File/Bkcs,Drk/Wht Choc |
Color | White Chocolate |
Material | Melamine |
Number of Drawers | 5 |
Number of Pedestals | 1 |
Series | Ridgeley |
Product Type | U-Shaped Desk,Lat.File/Bkcs,Drk/Wht Choc |
Description
U-Shaped Desk,Lat.File/Bkcs,Drk/Wht Choc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X Bark Gray, Melamine (120857-47)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, White Chocolate, Melamine (52414-31)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, Bark Gray, Melamine (29420-47)
- BESTAR Bestar Executive Desk - 71" - Slate & Sandstone - Connexion Series (93400-59)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- Bestar Desks