Shop All Desks
Bestar
U Shaped Desk, 92.6" D X 71.1" W X 66.8" H, White/Chocolate, Melamine
Mfr # 99853-52
Zoro # G3983108
product price: $1,287.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,287.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.6"
- Overall Height 66.8"
- Color White/Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.6" |
Overall Height | 66.8" |
Height | 66.8" |
Width | 71.1" |
Hutch Width | 72 in |
Description
U-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color White Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 7, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 2, Number of Shelves 0, Overall Depth 92 5/8 in, Overall Height 66 3/4 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- BESTAR L Shaped Desk, 59.3" D X 71.1" W X 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR L Shaped Desk, 71.1" D X 71.1" W X 29.9" H, White, Melamine (120863-17)
- BESTAR L Shaped Desk, 69.2" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99860-52)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X Bark Gray, Melamine (120857-47)
- HARTFORD Double Pedestal Desk White (IMHF680W)
- Bestar Desks