Shop All Desks
Bestar
U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, White/Chocolate, Melamine
Mfr # 99871-52
Zoro # G3983080
original price:
$922.33
7% off
new price: $848.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.6"
- Overall Height 30.4"
- Color White/Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.6" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Description
U-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color White Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 6, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 92 5/8 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- BESTAR Pro-Vega Height Adjustable L-Desk, Dual Monitor Arm, White/Black (130851-000017)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- BESTAR U Shaped Desk, 93.6" D X 65" W X 65.9" H, White Chocolate, Melamine (52850-31)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X White, Melamine (120858-17)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93865-59)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Mahogany (VA204224MY)
- Bestar Desks