Shop All Desks
Bestar
U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine
Mfr # 93865-59
Zoro # G2182400
product price: $894.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.6"
- Overall Height 30.4"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.6" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Pedestal/File Cabinet Width | 34 in |
Description
U-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Slate, Desktop Material Particle Board, Frame Color Sandstone, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 6, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 92 5/8 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- STERO Gasket U Flange Heater (A57-1114)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 66.8" H, White/Chocolate, Melamine (99853-52)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X Bark Gray, Melamine (120857-47)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93863-59)
- BESTAR L Shaped Desk, 71.1" D X 71.1" W X 29.9" H, White, Melamine (120863-17)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 42"L, Work, Metal, Laminate, Grey, Black (I 7386)
- Bestar Desks