Shop All Desks
Bestar
U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine
Mfr # 110890-17
Zoro # G0447052
product price: $1,052.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.4"
- Overall Height 70.1"
- Color White/Deep Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.4" |
Overall Height | 70.1" |
Width | 71.1" |
Height | 70.1" |
Description
U Desk,Glass Door Hutch,White,Deep Grey, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Deep Grey, White, Desktop Material Particle Board, Frame Color Deep Grey, White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 4, Overall Depth 92 3/8 in, Overall Height 70 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- BESTAR Bestar Credenza w/ Drawers - 71" - White - Pro-Linea Series (120610-17)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- Bestar Desks