Shop All Desks
Bestar
U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine
Mfr # 110889-32
Zoro # G0447095
product price: $1,149.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.4"
- Overall Height 70.1"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.4" |
Overall Height | 70.1" |
Width | 71.1" |
Height | 70.1" |
Details
Type | U Shaped Desk |
Item | U Desk with Hutch,Deep Grey,Black |
Color | Deep Gray/Black |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Series | Pro Concept Plus |
Product Type | U Desk with Hutch,Deep Grey,Black |
Description
U Desk with Hutch,Deep Grey,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110887-32)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- Bestar Desks