Shop All Desks
This Product is Discontinued
Bestar
U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (Discontinued)
Mfr # 110888-17
Zoro # G0446599
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.4"
- Overall Height 29.7"
- Color White/Deep Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.4" |
Overall Height | 29.7" |
Width | 71.1" |
Height | 29.7" |
Details
Type | U Shaped Desk |
Item | Plus U Desk,Pro Concept,White/Deep Grey |
Color | White/Deep Gray |
Material | Melamine |
Number of Drawers | 3 |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Description
Plus U Desk,Pro Concept,White/Deep Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.