Shop All Desks
Bestar
U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine
Mfr # 110888-32
Zoro # G0446389
product price: $719.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.4"
- Overall Height 29.7"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.4" |
Overall Height | 29.7" |
Height | 29.7" |
Width | 71.1" |
Details
Type | U Shaped Desk |
Item | Plus U Desk,Pro Concept,Deep Grey/Black |
Color | Deep Gray/Black |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Series | Pro Concept Plus |
Product Type | Plus U Desk,Pro Concept,Deep Grey/Black |
Description
Plus U Desk,Pro Concept,Deep Grey/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110890-32)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- Bestar Desks