Shop All Desks
Bestar
U Shaped Desk, 89" D X 71.1" W X 68.8" H, Bark Gray, Melamine
Mfr # 120880-47
Zoro # G2157097
product price: $1,131.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 89"
- Overall Height 68.8"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 89" |
Overall Height | 68.8" |
Width | 71.1" |
Height | 68.8" |
Hutch Width | 72 in |
Description
U-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, White, Desktop Material Particle Board, Frame Color Bark Grey, White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 3, Overall Depth 89 in, Overall Height 68 3/4 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 43" D X 95" W X 29-1/2" H, Mahogany, Wood (N136-M)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- BESTAR Bestar Credenza w/ Drawers - 71" - White - Pro-Linea Series (120610-17)
- BESTAR L Shaped Desk, 70.9" D X 71.1" W X 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- LORELL Storage Rack, 15.8 in D X 31.5 in W X 18.1 in H, Walnut, Laminate (90280)
- Bestar Desks