Shop All Desks
Bestar
U Shaped Desk, 89" D X 71.1" W X 29.9" H, White, Melamine
Mfr # 120861-17
Zoro # G2157191
original price:
$1,039.99
4% off
new price: $989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 89"
- Overall Height 29.9"
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 89" |
Overall Height | 29.9" |
Height | 29.9" |
Width | 71.1" |
Description
U-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 3, Overall Depth 89 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93865-000052)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110888-32)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- BESTAR L Shaped Desk, 69.2" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99860-52)
- BESTAR L Shaped Desk, 70.9" D X 71.1" W X 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- LORELL Book Rack, 23.6" W X 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- Bestar Desks