Shop All Desks
Bestar
U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine
Mfr # 160860-4717
Zoro # G0447165
product price: $596.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 88.6"
- Overall Height 29.6"
- Color Bark Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 88.6" |
Overall Height | 29.6" |
Height | 29.6" |
Width | 71.1" |
Details
Type | U Shaped Desk |
Item | U Desk,2 Drawers,Bark,Gray,White |
Color | Bark Gray/White |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Product Type | U Desk,2 Drawers,Bark,Gray,White |
Description
U Desk,2 Drawers,Bark,Gray,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- Bestar Desks