Shop All Training & Computer Tables
This Product is Discontinued
Bestar
Rectangle Table Desk, 24" X 47.6" X 29", Laminate Top, White (Discontinued)
Mfr # 65852-17
Zoro # G0390929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Table with Round Metal Legs
- Shape Rectangle
- Width 24"
- Overall Depth 24"
- Length 47.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 65852-17
- Zoro # G0390929
- UPC # 063753044738
- Country of Origin Canada
- Category Training & Computer Tables
Dimensions
Width | 24" |
Overall Depth | 24" |
Length | 47.6" |
Height | 29" |
Details
Item | Table Desk |
Type | Table with Round Metal Legs |
Shape | Rectangle |
Color | White |
Tabletop Material | Laminate |
Material | Melamine |
Tabletop Color | White |
Frame Color | Silver |
Frame Material | Metal |
Edge Type | PVC |
Leg Type | Round |
Leg Color | Silver |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Series | Universel |
Color Top | White |
Top Material | Melamine |
Description
Table W/ Round Legs,24 In.X48 In.,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.