Shop All Bar & Counter Height Tables
Bestar
Table Desk, 29.5" W, 71.1" L, 29.9" H, Laminate Top, Grey
Mfr # 120401-47
Zoro # G3376567
product price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 29.5"
- Length 71.1"
- Height 29.9"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 120401-47
- Zoro # G3376567
- UPC # 063753042062
- Country of Origin Canada
- Category Bar & Counter Height Tables
Dimensions
Width | 29.5" |
Length | 71.1" |
Height | 29.9" |
Overall Width | 71-7/64" |
Overall Depth | 29-1/2" |
Overall Height | 29 7/8 in |
Description
Table, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 29 1/2 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- WINSOME TRADING Winsome Trading 76124 Cora Pub Table; Bar Height; Round; Faux Marble Top; Black Base (76124)
- Bestar Bar & Counter Height Tables