Shop All Desks
This Product is Discontinued
Bestar
Storage Desk, 18.2" D, 30.1" W, 28-1/2" H, Bark Gray, Melamine (Discontinued)
Mfr # 160634-1147
Zoro # G0446011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Storage Desk
- Overall Width 30.1"
- Overall Depth 18.2"
- Overall Height 28-1/2"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30.1" |
Overall Depth | 18.2" |
Overall Height | 28-1/2" |
Width | 30.1" |
Height | 28-1/2" |
Details
Type | Storage Desk |
Item | I3 Plus Storage Unit,Bark Gray |
Color | Bark Gray |
Material | Melamine |
Series | I3 Plus |
Description
I3 Plus Storage Unit,Bark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.