Shop All Training & Computer Tables
This Product is Discontinued
Bestar
Rectangle Table Desk, 29.5" X 71.1" X 29.9", Laminate Top, White (Discontinued)
Mfr # 120401-17
Zoro # G3376637
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 29.5"
- Length 71.1"
- Height 29.9"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 120401-17
- Zoro # G3376637
- UPC # 063753042055
- Country of Origin Canada
- Category Training & Computer Tables
Dimensions
Width | 29.5" |
Length | 71.1" |
Height | 29.9" |
Overall Width | 71-7/64" |
Overall Depth | 29-1/2" |
Overall Height | 29 7/8 in |
Description
Table, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 0, Number of Shelves 0, Overall Depth 29 1/2 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in, Product Type Rectangular Office Desk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.