Shop All Training & Computer Tables
Bestar
Rectangle Table Desk, 24" X 47.6" X 29", Laminate Top, Bordeaux
Mfr # 65855-39
Zoro # G0391218
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Table with Square Metal Legs
- Shape Rectangle
- Width 24"
- Overall Depth 24"
- Length 47.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 65855-39
- Zoro # G0391218
- UPC # 063753046312
- Country of Origin Canada
- Category Training & Computer Tables
Dimensions
Width | 24" |
Overall Depth | 24" |
Length | 47.6" |
Height | 29" |
Details
Type | Table with Square Metal Legs |
Item | Table Desk |
Shape | Rectangle |
Color | Bordeaux |
Tabletop Material | Laminate |
Material | Melamine |
Tabletop Color | Bordeaux |
Frame Color | Silver |
Frame Material | Metal |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Silver |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Series | Universel |
Color Top | Bordeaux |
Top Material | Melamine |
Description
Table W/ Square Legs,24 In.X48 In.,Bordeaux
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Northern Maple (65867-38)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- REGENCY Regency Fusion 48 x 58 in. 2 Person Bench Workstation Desk- White (MFB4858WH)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Nylon Top, Mahogany (LLR60722)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- Bestar Training & Computer Tables