Shop All Training & Computer Tables
This Product is Discontinued
Bestar
Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, White (Discontinued)
Mfr # 65867-17
Zoro # G1898060
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 29.5"
- Length 59.3"
- Height 28-45"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 65867-17
- Zoro # G1898060
- UPC # 063753046527
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 29.5" |
Length | 59.3" |
Height | 28-45" |
Overall Width | 60" |
Overall Depth | 30" |
Minimum Desktop Height | 28 in |
Maximum Desktop Height | 45 in |
Height Adjustment Continuity | Continuous |
Height Range | 28" to 45" |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 in, Minimum Desktop Height 28 in, Overall Width 59 1/4 in, Overall Depth 29 1/2 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 200 lb, Frame Material Metal, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.