Shop All Bed Frames
Bestar
Queen Wall Bed Kit, Pur, Chocolate, 90"
Mfr # 26888-69
Zoro # G0445345
product price: $1,935.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,935.99
Free 30-Day Returns
Key Features
- Color Chocolate
- Material Engineered Wood
- Overall Height 87.9
- Overall Width 89.6
- Overall Length 89.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26888-69
- Zoro # G0445345
- UPC # 063753045629
- Country of Origin Canada
- Category Bed Frames
Dimensions
Overall Height | 87.9 |
Overall Width | 89.6 |
Overall Length | 89.6 |
Details
Color | Chocolate |
Material | Engineered Wood |
Item | Bestar Pur Queen Murphy Bed with Shelving Unit (90W) in Chocolate |
Description
Queen Wall Bed Kit,Pur,Chocolate,90 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- Bestar Bed Frames