Shop All Bed Frames
Bestar
Queen Wall Bed Kit, Chocolate, 115"
Mfr # 26884-69
Zoro # G0443832
product price: $2,658.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,658.99
Free 30-Day Returns
Key Features
- Color Chocolate
- Material Engineered Wood
- Overall Height 87.9
- Overall Width 114.6
- Overall Length 114.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26884-69
- Zoro # G0443832
- UPC # 063753045599
- Country of Origin Canada
- Category Bed Frames
Dimensions
Overall Height | 87.9 |
Overall Width | 114.6 |
Overall Length | 114.6 |
Details
Color | Chocolate |
Material | Engineered Wood |
Item | Bestar Pur Queen Murphy Bed and 2 Shelving Units with Drawers (115W) in Chocolate |
Description
Queen Wall Bed Kit,Chocolate,115 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- DONCO Donco PD-790AAG-B-785AG Twin Size Louver Low Loft with Slide & Blue Tent in Antique Grey (PD_790AAG_B_785AG)
- Bestar Beds and Mattresses