Shop All Sofas & Love Seats
Bestar
Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“)
Mfr # 26783-000017
Zoro # G203452153
product price: $3,439.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,439.99
Free 30-Day Returns
Key Features
- Height 89.1
- Weight 790
- Width 114.6
- Depth 53.8
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26783-000017
- Zoro # G203452153
- UPC # 63753059251
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Height | 89.1 |
Width | 114.6 |
Depth | 53.8 |
Details
Weight | 790 |
Color | White |
Description
This set includes a Queen Murphy bed, two Storage Units and a SofaQueen Murphy bed, Two Storage Units and a Sofa (115") Combining style and convenience, Pur by Bestar is the perfect solution to furnished condos, lofts, studios, guest’s rooms and home offices. The collection brings multi functionality to a single room. The kit comprises a queen Murphy bed and two 25“ storage units. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Accommodates a standard queen mattress up to 12“ thick and weighing at least 70 lbs. Maximum dimensions of the mattress are 60“ X 80“. Mattress not included; Box spring not required. Front panel is installed as one of the last steps making the mounting to studs in a wall much easier. The minimum height required of the ceiling is 91 in. Clearance of 9. 4“ under the bed when it is open. Bed when opened will require a clearance of 101“. 2 fixed and 3 adjustable shelves in each storage unit to maximize your options. Shaker-inspired trim and metal handles on wall bed. Assembly required. Easy to install. Wall bed : 64. 6“ (W) x 20. 3“ (D) x 89. 1“ (H). 25‘‘ storage unit : 25“ (W) x 18. 2“ (D) x 83. 7“ (H). Sofa for Queen Murphy bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Queen Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 78” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- BESTAR Edge 78W Queen Murphy Bed and a Sofa, White (70721-000017)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Pur 78W Queen Murphy Bed and a Sofa, White (26721-000017)
- WOODEN MALLET 3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy (DW2-3LOCB)
- HON Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black (HONVP3LLOVEBLK)
- Bestar Sofas & Love Seats