Shop All Bed Frames
This Product is Discontinued
Bestar
Pur Queen Cabinet Bed with Mattress and Storage Cabinets (139W), Rustic Brown (Discontinued)
Mfr # 126680-000009
Zoro # G203452382
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Rustic Brown
- Depth 24.5
- Height 45.3
- Width 138.5
- Weight 442
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 126680-000009
- Zoro # G203452382
- UPC # 63753067683
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 24.5 |
Height | 45.3 |
Width | 138.5 |
Details
Color | Rustic Brown |
Weight | 442 |
Description
The Cabinet Bed’s silver pulls create a sleek and contemporary look. The included folding Queen foam mattress ensures your guests’ comfort. The built-in USB/power outlet can charge electronic devices. The storage cabinets create more space to store overnight bags, accessories, and more. You can move your free-standing cabinet bed from one room to another. The open bed extends 89. 2 inches from the back of the cabinet. Assign a clearance of 30-36 inches around the open bed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.