Shop All Bed Frames
Bestar
Pur 61W Full Cabinet Bed with Mattress, White
Mfr # 126193-000017
Zoro # G003452421
product price: $1,582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,582.99
Free 30-Day Returns
Key Features
- Color White
- Width 60.3
- Depth 24.5
- Height 45.3
- Weight 252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 126193-000017
- Zoro # G003452421
- UPC # 63753067645
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 60.3 |
Depth | 24.5 |
Height | 45.3 |
Details
Color | White |
Weight | 252 |
Description
The cabinet comes with modern silver pulls to create a sleek look. When the cabinet is closed, you have a beautiful sideboard that blends into your space. The included Full folding foam mattress provides comfort to anyone using the bed. The cabinet comes with a USB/power outlet to charge electronic devices and keep them nearby. The narrow shelf is ideal for holding your guests’ belongings. The cabinet is free-standing, meaning you can move it from one room to another whenever you want. The open bed extends 86 inches from the back of the cabinet. Assign a clearance of 30-36 inches around the open bed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BESTAR Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White (80881-47)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- Bestar Beds and Mattresses