Shop All Bed Frames
Bestar
Pur 59W Full Murphy Bed in rustic brown
Mfr # 26183-000009
Zoro # G805340933
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rustic Brown
- Overall Height 83.7
- Overall Width 58.6
- Overall Length 18.2
- Finish Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26183-000009
- Zoro # G805340933
- UPC # 63753069649
- Country of Origin Canada
- Category Bed Frames
Dimensions
Overall Height | 83.7 |
Overall Width | 58.6 |
Overall Length | 18.2 |
Details
Color | Rustic Brown |
Finish | Rustic Brown |
Description
The Bestar Pur Full Murphy Bed (59W) offers a classic look and is the ideal space-saver for a multipurpose room. Easily transform your home gym or office into a guest room. The EuroSlat mattress support system is specifically designed to increase the sleeper’s comfort. The bed can be used every night for a good night’s sleep. The bed folds up and down safely within seconds thanks to the dual piston system. Choose your own mattress since the bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 85. 4 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 86. 4 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White (80881-47)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BAXTON STUDIO Abberton Modern and Contemporary Light Pink Velvet and Gold Metal Queen Size Panel Bed (220-12852-ZORO)
- Bestar Beds and Mattresses